!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP, PISTON, POLYPROPYLENE

DRUM PUMP, PISTON, POLYPROPYLENE

DAYTON

DRUM PUMP, PISTON, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP, PISTON, POLYPROPYLENE

DRUM PUMP, PISTON, POLYPROPYLENE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF2RUJ9
  • Mfr. Model # 2RUJ9
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1653
  • Shipping Weight 2.8 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeDrum
  • Max. Flow Rate14 oz per stroke
  • Max. Fluid Temp.122 Degrees F
  • Not Recommended ChemicalsDEF, Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Gasoline, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet ID1/2 in
  • Includes Suction TubeYes
  • Suction Tube Length39.5000 in
  • Includes Bung AdapterYes
  • Adapter MaterialPolypropylene
  • Includes SpoutYes
  • Self-PrimingYes
  • Wetted MaterialsPolypropylene, Steel, Viton
  • FeaturesSelf Priming Vertical Lift Pump Designed for Use with Antifreeze, Detergents, etc.
  • Agency ComplianceCE
  • Action Type Piston
  • For Container Size 55 gal
  • Housing Material - Pumps Polypropylene
  • Max. Viscosity 8,000 SUS
  • Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil, Windshield Washer Fluid
  • Includes Discharge Hose No
  • Discharge Tube Outlet OD 37/64 in
  • Suction Tube OD 1 21/64 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Includes Nozzle No
  • Power Source Hand Operated
  • Seal Material Viton
  • For Use With Antifreeze, Detergents, etc., Glycerin, Mild Acids, Petroleum-Based Media, Windshield Fluids
  • Includes 2 in Bung and Discharge Spout
  • For Media Type Antifreeze, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil, Windshield Washer Fluid
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list