!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP,PISTON ACTION,GPM 5

DRUM PUMP,PISTON ACTION,GPM 5

ACTION PUMP

DRUM PUMP,PISTON ACTION,GPM 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP,PISTON ACTION,GPM 5

DRUM PUMP,PISTON ACTION,GPM 5

ACTION PUMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6PFL0
  • Mfr. Model # 7036
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Discharge Hose
  • For Container TypeDrum
  • Piston MaterialPVC
  • Max. Outlet Pressure5 psi
  • Min. Operating Temp.35 Degrees F
  • Max. Head - Pumps3 ft
  • Compatible ChemicalsAmmonia (Liquids), Anhydrous Ammonia, Antifreeze (Coolant), Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils (Petroleum), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Isopropyl (Isopropanol), Methyl (Methanol), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Phosphoric Acid (40% Solution), Sodium Bicarbonate (10%), Stoddard Solvent (Mineral Spirits)
  • Includes Discharge HoseYes
  • Discharge Tube Outlet OD1 1/8 in
  • Hose Cover MaterialPolyethylene
  • Hose Inside Dia.1 in
  • Includes Suction TubeYes
  • Suction Tube OD1 1/2 in
  • Suction Tube MaterialPVC
  • Includes Bung AdapterYes
  • Adapter Connection TypeMNPT
  • Pump Connection ID1 1/2 in
  • Includes SpoutYes
  • Spout MaterialPVC
  • Self-PrimingYes
  • Seal MaterialPolyethylene
  • For Use WithFor Dispensing Liquids, Detergents, Most Acids, Cholrines, Oils, D-limonene, Waxes, Alkalis, Water, Soaps
  • FeaturesAll PVC Pump with Polyethylene 54" Discharge Hose
  • Food GradeNo
  • For Media TypeAmmonia, Antifreeze, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oil, Hydrochloric Acid, Hydrofluoric Acid, Isopropanol, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Stoddard Solvent
  • Action Type Piston
  • For Container Size 30 gal, 55 gal
  • Housing Material - Pumps PVC
  • Max. Flow Rate 36 oz per stroke
  • Max. Viscosity 650 CPS
  • Max. Fluid Temp. 140 Degrees F
  • Max. Head Pressure 3 psi
  • Not Recommended Chemicals Acetone, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
  • Discharge Tube Outlet ID 1 in
  • Hose Length 54 in
  • Hose Tube Material Polyethylene
  • Hose Outside Dia. 1 1/8 in
  • Suction Tube ID 1 in
  • Suction Tube Length 41 in
  • Metered NO
  • Bung Connection Dia. 2 in
  • Adapter Material PVC
  • Includes Nozzle No
  • Spout Connection Size 5/8 in
  • Power Source Hand Operated
  • Runs Dry Yes
  • Wetted Materials Polyethylene, PVC
  • Height Above Container 8 3/8 in
  • Includes Suction And Discharge Tubing
  • Agency Compliance ISO 22241-3
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms