!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP,PISTON,22OZ.

DRUM PUMP,PISTON,22OZ.

DAYTON

DRUM PUMP,PISTON,22OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP,PISTON,22OZ.

DRUM PUMP,PISTON,22OZ.

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF3BY47
  • Mfr. Model # 3BY47
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1653
  • Shipping Weight 4.5 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeBucket, Drum, Pail
  • Housing FinishChrome Plated
  • Max. Flow Rate20 oz per stroke
  • Max. Fluid Temp.140 Degrees F
  • Not Recommended ChemicalsDEF, Deionized Water, Fresh Water, Salt Water
  • Discharge Tube Outlet ID5/8 in
  • Includes Suction TubeYes
  • Suction Tube Length37 in
  • Includes Bung AdapterYes
  • Adapter MaterialPolypropylene
  • Includes SpoutYes
  • Self-PrimingYES
  • Wetted MaterialsPolyethylene, Steel
  • FeaturesEasy to Use
  • For Media TypeAutomatic Transmission Fluid, Bleach, Brake Fluid, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene
  • Action Type Piston
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps Steel
  • Piston Material Polyethylene
  • Max. Viscosity 2,000 SUS
  • Compatible Chemicals Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethyl (Ethanol), Gasoline, Isopropyl (Isopropanol), Kerosene, Sodium Hypochlorite/Bleach (to 20%)
  • Includes Discharge Hose No
  • Discharge Tube Outlet OD 3/4 in
  • Suction Tube OD 1 1/2 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Includes Nozzle No
  • Power Source Hand Operated
  • Seal Material PACKING GLAND, REPAIRABLE
  • For Use With Degreasers, Detergents, Waxes
  • Includes BUNG ADAPTER, REPAIR KIT AND METERING KIT
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list