!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRUM PUMP,LEVER ACTION

DRUM PUMP,LEVER ACTION

DAYTON

DRUM PUMP,LEVER ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP,LEVER ACTION

DRUM PUMP,LEVER ACTION

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF3BY42
  • Mfr. Model # 3BY42
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1655
  • Shipping Weight 6.5 lbs

Product Details

Hand Operated Drum Pump, Lever Action, Pump Body Material Zinc Alloy, Wetted Materials Zinc Alloy, Plated Steel, Polyethylene, Polypropylene, NBR, For Use On 55 gal. Drums, Ounces per Stroke 18, Max. Viscosity 4000 SSU

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeBucket, Drum, Pail
  • Piston MaterialPolyethylene
  • Max. Viscosity4,000 SUS
  • Compatible ChemicalsAutomatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Kerosene, Sodium Hypochlorite/Bleach (to 20%)
  • Includes Discharge HoseNo
  • Discharge Tube Outlet OD3/4 in
  • Suction Tube IDTelescopic
  • Suction Tube Length36 in
  • Includes Bung AdapterNo
  • Adapter MaterialSteel
  • Includes SpoutYes
  • Self-PrimingYes
  • For Use WithMotor Oils, Paraffin, Cutting Oil and Many Other Viscous Liquids
  • IncludesRepair Kit
  • Action Type Lever
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps Zinc Alloy
  • Max. Flow Rate 15 oz per stroke
  • Max. Fluid Temp. 140 Degrees F
  • Not Recommended Chemicals DEF, Fresh Water, Salt Water
  • Discharge Tube Outlet ID 3/4 in
  • Includes Suction Tube Yes
  • Suction Tube OD 7/8 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Includes Nozzle No
  • Power Source Hand Operated
  • Wetted Materials Buna-N, Plated Steel, Polyethylene, Polypropylene, Zinc Alloy
  • Features 2 tubes
  • For Media Type Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Kerosene, Water

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list