!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP, DISCHARGE TUBE 96 IN. L

DRUM PUMP, DISCHARGE TUBE 96 IN. L

DAYTON

DRUM PUMP, DISCHARGE TUBE 96 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP, DISCHARGE TUBE 96 IN. L

DRUM PUMP, DISCHARGE TUBE 96 IN. L

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $399.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF4VCR4
  • Mfr. Model # 4VCR4
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.37 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeUnmetered Dispensing with Manual Shut-Off
  • For Container TypeDrum
  • Max. Flow Rate10 gpm @ 120 strokes
  • Max. Fluid Temp.250 Degrees F
  • Max. Head Pressure10 psi
  • Discharge Tube Outlet ID3/4 in
  • Hose Length96 in
  • Hose Tube MaterialRubber
  • Includes Suction TubeYes
  • Suction Tube OD1 in
  • MeteredNo
  • Bung Connection Dia.2 in
  • Adapter MaterialCast Iron
  • Nozzle OperationManual
  • Self-PrimingYes
  • Wetted MaterialsCast Iron, Graphite, Paper, Polypropylene, Steel
  • Features1. Industry Standard for Rotary Pumps, These are By Far the Heaviest Duty, Ideal for Tough Outdoor Use in Extreme Weather Conditions 2. Solid Cast Iron Construction, Fully CNC Machined to Close Tolerances 3. Graphite Vanes are Self-Lubricating and Non-Wea
  • Agency ComplianceFM Approved
  • Action Type Rotary
  • For Container Size 55 gal
  • Housing Material - Pumps Cast Iron
  • Max. Viscosity 2,000 SUS
  • Max. Head - Pumps 10 ft
  • Includes Discharge Hose Yes
  • Discharge Tube Outlet OD 1 1/8 in
  • Hose Cover Material Rubber
  • Hose Inside Dia. 3/4 in
  • Suction Tube ID Telescopic
  • Suction Tube Length 18-3/16 in to 34-1/2 in
  • Includes Bung Adapter Yes
  • Adapter Connection Type NPT
  • Includes Nozzle Yes
  • Power Source Hand Operated
  • Seal Material Graphite
  • For Use With Diesel, Kerosene, Non Corrosive Media Solvent Kit is Available, Oil based Media
  • Includes 3/4 in x 8 ft Anti-Static Rubber Hose, Baffle and Strainer, Nozzle, Nozzle Holder, Vacuum Breaker
  • For Media Type General Purpose
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list