!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP ALUMINUM 1 IN 7 OZ.

DRUM PUMP ALUMINUM 1 IN 7 OZ.

DAYTON

DRUM PUMP ALUMINUM 1 IN 7 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP ALUMINUM 1 IN 7 OZ.

DRUM PUMP ALUMINUM 1 IN 7 OZ.

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $274.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF40M296
  • Mfr. Model # 40M296
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1653
  • Shipping Weight 10.75 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeUnmetered Dispensing with Manual Shut-Off
  • For Container TypeBucket, Drum, Pail
  • Housing FinishShot Blasted
  • Max. Viscosity5,000 SUS
  • Compatible ChemicalsAntifreeze (Coolant), Automatic Transmission Fluid, Diesel Fuel, Gasoline, Kerosene, Motor Oil
  • Includes Discharge HoseYes
  • Discharge Tube Outlet OD3/4 in
  • Hose Tube MaterialPVC Nitrile
  • Suction Tube ID3-Piece Rigid Pipe
  • Suction Tube Length41 in
  • Includes Bung AdapterYes
  • Adapter MaterialCast Iron
  • Nozzle OperationManual
  • Seal MaterialViton
  • For Use WithFor Use in Industrial and Automotive Applications with Gasoline, Diesel Fuel, Kerosene and Lubricating Oils Up to SAE 60
  • Includes2 in Bung, Curved Metal Spout, Delivery Hose with Metal Nozzle, Pump Body, Suction Tube
  • Action Type Rotary
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps Aluminum
  • Max. Flow Rate 7 oz per stroke
  • Max. Fluid Temp. 140 Degrees F
  • Not Recommended Chemicals DEF, Deionized Water, Ethyl (Ethanol), Fresh Water, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet ID 21/32 in
  • Hose Length 72 in
  • Includes Suction Tube Yes
  • Suction Tube OD 1 1/4 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Includes Nozzle Yes
  • Power Source Hand Operated
  • Wetted Materials Aluminum, PVC Nitrile, Steel, Viton, Zinc
  • Features Handle Comes with A Security Locking Latch
  • For Media Type Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Gasoline, Kerosene, Motor Oil
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list