!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM CRADLE, FOR 55 GAL DRUM CAPACITY, 31 IN X 19 IN, 15 IN DISPENSING H, CASTERS, RED

DRUM CRADLE, FOR 55 GAL DRUM CAPACITY, 31 IN X 19 IN, 15 IN DISPENSING H, CASTERS, RED

DAYTON

DRUM CRADLE, FOR 55 GAL DRUM CAPACITY, 31 IN X 19 IN, 15 IN DISPENSING H, CASTERS, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM CRADLE, FOR 55 GAL DRUM CAPACITY, 31 IN X 19 IN, 15 IN DISPENSING H, CASTERS, RED

DRUM CRADLE, FOR 55 GAL DRUM CAPACITY, 31 IN X 19 IN, 15 IN DISPENSING H, CASTERS, RED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $264.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3BA26
  • Mfr. Model # 3BA26
  • UNSPSC # 24101904
  • CATALOGUE PAGE # 625
  • Shipping Weight 39.0 lbs

Product Details

Red powder-coated finish. 55-gal. Drum Cradles Simplify storage, loading and unloading, and dispensing of 55-gal. steel drums. Cross-braced, channeled steel cradle frame with non-sparking oil- and chemical-resistant wheels. GGM1GC91, four 3 inch rigid polyolefin wheels are mounted inside the frame.

Technical Specs

  • ItemDrum Cradle
  • Body FinishPowder Coated
  • For Drum Capacity55 gal
  • Overall Width19 in
  • Body MaterialSteel
  • Drum Securing MechanismStrap
  • Front Wheel Diameter3 in
  • Level Height19 3/4 in
  • Number of Wheels4
  • Wheel MaterialPolyolefin
  • Body Colour Red
  • Dispensing Height 15 in
  • Overall Length 31 in
  • Portability Casters
  • Caster Type Swivel
  • Features Chemical Resistant, Cross Braced Channel, Nonsparking, Oil Resistant
  • Handle Material Steel
  • Manufacturer Warranty Length Limited Lifetime
  • Weight Capacity 600 lb
  • Wheel Type Caster
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list