!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVE PIN PUNCH SET, NON-SPARKING, 3/16 IN/¼ IN/5/16 IN/⅜ IN TIP DIA, 3½ IN PUNCH TAPER L

DRIVE PIN PUNCH SET, NON-SPARKING, 3/16 IN/¼ IN/5/16 IN/⅜ IN TIP DIA, 3½ IN PUNCH TAPER L

STARRETT

DRIVE PIN PUNCH SET, NON-SPARKING, 3/16 IN/¼ IN/5/16 IN/⅜ IN TIP DIA, 3½ IN PUNCH TAPER L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVE PIN PUNCH SET, NON-SPARKING, 3/16 IN/¼ IN/5/16 IN/⅜ IN TIP DIA, 3½ IN PUNCH TAPER L

DRIVE PIN PUNCH SET, NON-SPARKING, 3/16 IN/¼ IN/5/16 IN/⅜ IN TIP DIA, 3½ IN PUNCH TAPER L

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STASB248Z
  • Mfr. Model # SB248Z
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 326
  • Shipping Weight 1.47 lbs

Product Details

This drive pin punch set has a length of 8 inch. It features for machine shop and motor service work, punch diameter clearly marked on the head, will not and more. In addition, it is made of brass, has a SAE measurement type, plus it is non-sparking, and is not tether ready with a knurled grip. This drive pin punch set is designed for: metal, plastic, wood and includes¼ inch, 3/16 inch, ⅜ inch, 5/16 inch, 4 pieces.

Technical Specs

  • ItemDrive Pin Punch Set
  • Types IncludedDrive Pin Punch
  • Blade Tip ShapeStraight
  • Includes HandguardHandguard Not Included
  • Overall Length8 in
  • Tip Size3/16 in, 1/4 in, 5/16 in, 3/8 in
  • Measurement TypeSAE
  • Punch Taper Length3 1/2 in
  • Non-SparkingNon-Sparking
  • Grip StyleKnurled
  • Includes Striking CapStriking Cap Not Included
  • Set Type Punch Set
  • Number of Pieces 4
  • Includes Handle Handle Not Included
  • Material Applications Metal, Plastic, Wood
  • Includes 1/4 in, 3/16 in, 3/8 in, 5/16 in
  • Material Brass
  • Container Type Pouch
  • Tether Ready Not Tether Ready
  • Features For Machine Shop and Motor Service Work, Punch Diameter Clearly Marked on the Head, Will Not Damage Softer Materials
  • Heat-Treated Heat-Treated
  • Punch Type Drive Pin Punch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list