!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVE PIN PUNCH SET, ⅛ IN/3/16 IN/¼ IN/5/16 IN/⅜ IN TIP DIA, 3½ IN PUNCH TAPER L, 5 PIECES

DRIVE PIN PUNCH SET, ⅛ IN/3/16 IN/¼ IN/5/16 IN/⅜ IN TIP DIA, 3½ IN PUNCH TAPER L, 5 PIECES

STARRETT

DRIVE PIN PUNCH SET, ⅛ IN/3/16 IN/¼ IN/5/16 IN/⅜ IN TIP DIA, 3½ IN PUNCH TAPER L, 5 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVE PIN PUNCH SET, ⅛ IN/3/16 IN/¼ IN/5/16 IN/⅜ IN TIP DIA, 3½ IN PUNCH TAPER L, 5 PIECES

DRIVE PIN PUNCH SET, ⅛ IN/3/16 IN/¼ IN/5/16 IN/⅜ IN TIP DIA, 3½ IN PUNCH TAPER L, 5 PIECES

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.58 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STAS248PC
  • Mfr. Model # S248PC
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 326
  • Shipping Weight 1.6 lbs

Product Details

Drive pin punch set for machine shop and motor service work comes as a set of five in a protective vinyl case. Bodies are 4-1/2 inches and drive pin sections are 3-1/2 inches long. For machine shop and motor service work.

Technical Specs

  • ItemDrive Pin Punch Set
  • Types IncludedDrive Pin Punch
  • Blade Tip ShapeStraight
  • Includes HandguardHandguard Not Included
  • Overall Length8 in
  • Tip Size1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
  • Measurement TypeSAE
  • Punch Taper Length3 1/2 in
  • FeaturesDesigned to Withstand Hard Use, For Machine Shop and Motor Service Work, Hardened and Tempered, Punch Diameter Clearly Marked on the Head
  • Heat-TreatedHeat-Treated
  • Punch TypeDrive Pin Punch
  • Set Type Punch Set
  • Number of Pieces 5
  • Includes Handle Handle Not Included
  • Material Applications Metal, Plastic, Wood
  • Includes 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
  • Material Steel
  • Container Type Case
  • Tether Ready Not Tether Ready
  • Grip Style Knurled
  • Includes Striking Cap Striking Cap Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list