JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ½ IN LARGEST BIT, 4XD
JOBBER LENGTH DRILL BIT SET, 1/16 IN SMALLEST BIT, ½ IN LARGEST BIT, 4XD
CLE-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Cle-Line cobalt heavy duty jobber drill set. 135 degree split point, 8% Cobalt HSS construction. Straw colour. 29 piece set 1/16 - 1/2 inch by 64ths.
Technical Specs
- ItemJobber Drill Bit Set
- Finish - MachiningStraw/Bronze
- Number of Drill Bits29
- Drill Bit Point Angle135 Degrees
- Flute TypeSpiral
- Cutting DirectionRight Hand
- Drill Bit GroupingSet
- Shank Type - MachiningStraight
- IncludesMetal Drill Index
- Coolant FedNon-Coolant Through
- Primary Material ApplicationAll Materials
- Largest Drill Bit Size1/2 in
- Material - Machining Cobalt
- Measurement System Fractional Inch
- Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
- Drill Bit Point Type Split Point
- Number of Flutes 29
- Depth:Dia. Ratio 4xD
- Drill Length Class Jobber Length
- Drill Bit Case Type Metal Drill Index
- Aircraft Drill Yes
- Material Grade - Machining Heavy Duty
- Drill Bit Size 1/16"-1/2" by 1/64"
- Smallest Drill Bit Size 1/16 in
- Country of Origin United States
(subject to change)
Alternate Products
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$514.32
/ each
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$270.30
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$385.50
/ each
Related Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.48
/ each