EXTRA LONG DRILL BIT, ½ IN DRILL BIT SIZE, 9 IN FLUTE L, ½ IN SHANK DIAMETER, HSS
EXTRA LONG DRILL BIT, ½ IN DRILL BIT SIZE, 9 IN FLUTE L, ½ IN SHANK DIAMETER, HSS
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Extra long surface treated drills, list No. 950E. High speed steel, 118 degree K notch point, black finish. Material applications: tool steel, alloyed steel, stainless steel, tough alloys, carbon steels and cast iron.
Technical Specs
Item Extra Long Drill Bit
Decimal Equivalent 0.5
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Flute Type Spiral
Flute Length 9 in
Helix Angle 28 Degrees
Spiral Direction Right Hand
Shank Dia. 1/2 in
Overall Length 12 in
Drill Length Class Extra Long
Coolant Fed Non-Coolant Through
Standards NAS 907 Type B
Material Grade - Machining General Purpose
Primary Material Application ISO Code K, P
Drill Bit Size 1/2 in
Measurement System Fractional Inch
Finish - Machining Black Oxide
Drill Bit Point Type Conventional Point
Number of Flutes 2
Maximum Drilling Depth 9 in
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 3 in
Depth:Dia. Ratio 4xD
Drill Point Length 0.1502 in
Drill Bit Grouping Individual
Drill Diameter Tolerance +0.0000 in/-0.0010 in
Primary Material Application Cast Iron, Steel
List Number 950E
Alternate Products
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.95
/ EACH
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$89.09
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.65
/ EACH