!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTRA LONG DRILL BIT, #30 DRILL BIT SIZE, 1⅝ IN FLUTE L, ⅛ IN SHANK DIAMETER, 4XD, HSS

EXTRA LONG DRILL BIT, #30 DRILL BIT SIZE, 1⅝ IN FLUTE L, ⅛ IN SHANK DIAMETER, 4XD, HSS

CHICAGO-LATROBE

EXTRA LONG DRILL BIT, #30 DRILL BIT SIZE, 1⅝ IN FLUTE L, ⅛ IN SHANK DIAMETER, 4XD, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTRA LONG DRILL BIT, #30 DRILL BIT SIZE, 1⅝ IN FLUTE L, ⅛ IN SHANK DIAMETER, 4XD, HSS

EXTRA LONG DRILL BIT, #30 DRILL BIT SIZE, 1⅝ IN FLUTE L, ⅛ IN SHANK DIAMETER, 4XD, HSS

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.90 / EACH

EHC: EHC :
Min Qty 12 = $214.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF912-11154
  • Mfr. Model # 11154
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.115 lbs

Product Details

This high-performance extra long drill bit is made of high speed steel and has a ⅛ inch diameter, 1⅜ inch long shank. It is for use with cast iron, steel, and meets the standards for NAS 907 Type B. This extra long drill bit has a black oxide finish, and has wire measurements. It is non-coolant through with a 12 inch length. Plus it has two 1⅝ inch spiral flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • ItemExtra Long Drill Bit
  • Decimal Equivalent0.1285
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Flute Length1 5/8 in
  • Helix Angle28 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.1/8 in
  • Overall Length12 in
  • Drill Length ClassExtra Long
  • Coolant FedNon-Coolant Through
  • StandardsNAS 907 Type B
  • Material Grade - MachiningHigh Performance
  • Primary Material Application ISO CodeK, P
  • Drill Bit Size #30
  • Measurement System Wire
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Maximum Drilling Depth 1 5/8 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 13/8 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0266 in
  • Drill Bit Grouping Individual
  • Drill Diameter Tolerance +0.0000 in/-0.0007 in
  • Primary Material Application Cast Iron, Steel
  • List Number 912
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list