!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTRA LONG DRILL BIT, #16 DRILL BIT SIZE, 2 3/16 IN FLUTE L, 11/64 IN SHANK DIA, 4XD

EXTRA LONG DRILL BIT, #16 DRILL BIT SIZE, 2 3/16 IN FLUTE L, 11/64 IN SHANK DIA, 4XD

CLE-LINE

EXTRA LONG DRILL BIT, #16 DRILL BIT SIZE, 2 3/16 IN FLUTE L, 11/64 IN SHANK DIA, 4XD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTRA LONG DRILL BIT, #16 DRILL BIT SIZE, 2 3/16 IN FLUTE L, 11/64 IN SHANK DIA, 4XD

EXTRA LONG DRILL BIT, #16 DRILL BIT SIZE, 2 3/16 IN FLUTE L, 11/64 IN SHANK DIA, 4XD

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.64 / EACH

EHC: EHC :
Min Qty 12 = $67.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1803-23676
  • Mfr. Model # 1803-23676
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.037 lbs

Product Details

This extra long drill bit is made of high speed steel and has a 11/64 inch diameter, 3 13/16 inch long shank. It is designed for use with steel, and meets ASME standards. This extra long drill bit has a black oxide finish, and has wire measurements. It is non-coolant through with a six-inch length. Plus it has two 2 3/16 inch spiral flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • ItemExtra Long Drill Bit
  • Decimal Equivalent0.177
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Flute Length2 3/16 in
  • Helix Angle21 Degrees to 34 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.11/64 in
  • Overall Length6 in
  • Drill Length ClassExtra Long
  • Coolant FedNon-Coolant Through
  • StandardsASME B94.11M
  • Primary Material ApplicationSteel
  • Drill Bit Size #16
  • Measurement System Wire
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Maximum Drilling Depth 45/64 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 3 13/16 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0367 in
  • Drill Bit Grouping Individual
  • Drill Diameter Tolerance +0.0000 in/-0.0007 in
  • Primary Material Application ISO Code P
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list