This high-performance jobber length drill bit is made of high speed steel and has a 11/32 inch diameter, 2 9/16 inch long shank. It is for use with aluminum, brass, bronze, copper, steel, and meets the standards for NAS 907 Type B. This 3957-6 series jobber drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a six-inch length. Plus it has two 3 7/16 inch spiral flutes, a straight shank, and a 135 Degrees split point.
Technical Specs
ItemJobber Length Drill Bit
Decimal Equivalent0.3438
Material - MachiningHigh Speed Steel
Drill Bit Point Angle135 Degrees
Coolant FedNon-Coolant Through
Number of Flutes2
Maximum Drilling Depth1 3/8 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length2 9/16 in
Depth:Dia. Ratio4xD
Drill Point Length0.0712 in
Series3957-6
Aircraft DrillYes
Material Grade - MachiningHigh Performance
Primary Material Application ISO CodeN, P
Drill Bit Size11/32 in
Measurement SystemFractional Inch
Finish - MachiningBright (Uncoated)
Drill Bit Point TypeSplit Point
Flute TypeSpiral
Flute Length3 7/16 in
Helix Angle21 Degrees /34 Degrees
Spiral DirectionRight Hand
Shank Dia.11/32 in
Overall Length6 in
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsNAS 907 Type B
Drill Diameter Tolerance+0.0000 in/-0.0010 in
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
List Number3957
Country of OriginUnited States
(subject to change)