Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This drilling hammer has a length of 10 inch with a four-pound head weight. The wood handle is 10 inches long. It features heat treated, precision machined face and meets the standards for ASME B107.54-2001. In addition, it is made of steel.
Spécifications techniques
ItemDrilling Hammer
Handle MaterialWood
Head Weight4 lb
Overall Length10 in
Face ShapeRound
FeaturesHeat Treated, Precision Machined Face
StandardsASME B107.54-2001
Hammer TypeDrilling Hammer
Head MaterialSteel
Face Diameter1 3/8 in
Handle Length10 in
Face MaterialForged Steel
Includes Beveled FaceBevelled Face Included
Striking Surface HardnessRockwell 46 to 54
Pays d’origineUnited States
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
: $40.93
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
: $67.94
/ each
Droit de manutention écologique:
Droit de manutention écologique
: