!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILLING HAMMER, FIBREGLASS HANDLE, PEEL-RESISTANT GRIP, 10¾ IN L, 2 LB WEIGHT

DRILLING HAMMER, FIBREGLASS HANDLE, PEEL-RESISTANT GRIP, 10¾ IN L, 2 LB WEIGHT

MILWAUKEE

DRILLING HAMMER, FIBREGLASS HANDLE, PEEL-RESISTANT GRIP, 10¾ IN L, 2 LB WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILLING HAMMER, FIBREGLASS HANDLE, PEEL-RESISTANT GRIP, 10¾ IN L, 2 LB WEIGHT

DRILLING HAMMER, FIBREGLASS HANDLE, PEEL-RESISTANT GRIP, 10¾ IN L, 2 LB WEIGHT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-9311
  • Mfr. Model # 48-22-9311
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.57 lbs

Product Details

This drilling hammer has a length of 10¾ inch with a two-pound head weight with a fibreglass handle. It features reinforced overstrike protection for ultimate hammer durability, overmould hammer for improve and more. In addition, it is made of forged steel, with a peel-resistant grip.

Technical Specs

  • ItemDrilling Hammer
  • Head MaterialForged Steel
  • Overall Length10 3/4 in
  • FeaturesReinforced Overstrike Protection for Ultimate Hammer Durability, Overmould Hammer for Improved Grip Capacity and Comfort, Lanyard Capable, Smooth Face for General Demolition or Reducing Marring, Milled Face for Extra Grip on Chisels and Other Driving Applications, Limited Lifetime Warranty
  • Handle Material Fibreglass
  • Head Weight 2 lb
  • Grip Style Peel-Resistant
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list