REDUCED SHANK DRILL BIT, 21/32 IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN L, 4XD, HSS
REDUCED SHANK DRILL BIT, 21/32 IN DRILL BIT SIZE, 3⅛ IN FLUTE L, 6 IN L, 4XD, HSS
CLE-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
1/2 inch reduced shank drills. 3 flats on shank, 118 degree split point, black and gold finish for increased lubricity and abrasion resistance. Size: 21/32 inch.
Technical Specs
Item Reduced Shank Drill Bit
Finish - Machining Black Oxide
Drill Bit Size 21/32 in
Drill Bit Point Angle 118 Degrees
Flute Type Spiral
Flute Length 3 1/8 in
Cutting Direction Right Hand
Helix Angle 28 Degrees
Depth:Dia. Ratio 4xD
Shank Type - Machining Straight with Three Flats
Shank Length 2 1/4 in
Series 1877
Coolant Fed Non-Coolant Through
Material Grade - Machining General Purpose
Primary Material Application ISO Code K, P
Material - Machining High Speed Steel
Measurement System Fractional Inch
Decimal Equivalent 0.6562
Drill Bit Point Type Split Point
Number of Flutes 2
Maximum Drilling Depth 2 5/8 in
Spiral Direction Right Hand
Overall Length 6 in
Drill Bit Grouping Individual
Shank Dia. 1/2 in
Silver & Deming Drill No
Standards Not Rated
Drill Diameter Tolerance +0.0000 in/-0.0012 in
Primary Material Application Cast Iron, Steel
Related Products
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.00
/ EACH
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.23
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.41
/ EACH
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.44
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.00
/ EACH
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.22
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.97
/ EACH