Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This M42 jobber length drill bit is made of cobalt and has a 11/64 inch diameter, 1⅛ inch long shank. It is for use with cast iron, stainless steel, and meets ASME standards. This 2075-TA series jobber length drill bit has a TiAlN finish, and has fractional inch measurements. It is non-coolant through with a 3¼ inch length. Plus it has two 2⅛ inch parabolic flutes, a straight shank, and a 135 Degrees split point.
Spécifications techniques
ItemJobber Length Drill Bit
Decimal Equivalent0.1719
Material - MachiningCobalt
Drill Bit Point Angle135 Degrees
Coolant FedNon-Coolant Through
Flute TypeParabolic
Flute Length2 1/8 in
Helix Angle35 Degrees /45 Degrees
Spiral DirectionRight Hand
Shank Dia.11/64 in
Overall Length3 1/4 in
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsASME B94.11M
Drill Diameter Tolerance+0.0000 in/-0.0007 in
Web ThinningThinned
Primary Material ApplicationCast Iron, Stainless Steel
List Number2075-TA
Drill Bit Size11/64 in
Measurement SystemFractional Inch
Finish - MachiningTiAlN
Drill Bit Point TypeSplit Point
Number of Coolant Holes0
Number of Flutes2
Maximum Drilling Depth1 3/8 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length1 1/8 in
Depth:Dia. Ratio10xD
Drill Point Length0.0356 in
Series2075-TA
Aircraft DrillNo
Sheeter DrillNo
Material Grade - MachiningM42
Primary Material Application ISO CodeK, M
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca