!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS LENGTH DRILL BIT, ⅜ IN DRILL BIT SIZE, 2 11/16 IN FLUTE L, ⅜ IN SHANK DIA

MECHANICS LENGTH DRILL BIT, ⅜ IN DRILL BIT SIZE, 2 11/16 IN FLUTE L, ⅜ IN SHANK DIA

CLE-LINE

MECHANICS LENGTH DRILL BIT, ⅜ IN DRILL BIT SIZE, 2 11/16 IN FLUTE L, ⅜ IN SHANK DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS LENGTH DRILL BIT, ⅜ IN DRILL BIT SIZE, 2 11/16 IN FLUTE L, ⅜ IN SHANK DIA

MECHANICS LENGTH DRILL BIT, ⅜ IN DRILL BIT SIZE, 2 11/16 IN FLUTE L, ⅜ IN SHANK DIA

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1875-23850
  • Mfr. Model # C23850
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1279
  • Shipping Weight 0.099 lbs

Product Details

Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.

Technical Specs

  • ItemMechanics Length Drill Bit
  • Decimal Equivalent0.375
  • Material - MachiningHigh Speed Steel
  • Flute TypeSpiral
  • Drill Bit Point Angle135 Degrees
  • Flute Length2 11/16 in
  • Overall Length4 1/4 in
  • Cutting DirectionRight Hand
  • Drill Bit GroupingIndividual
  • Helix Angle28 Degrees
  • Series1875R
  • Spiral DirectionRight Hand
  • Coolant FedNon-Coolant Through
  • Primary Material Application ISO CodeK, P
  • Drill Diameter Tolerance+0.0000 in/-0.0010 in
  • List Number1875
  • Drill Bit Size 3/8 in
  • Measurement System Fractional Inch
  • Finish - Machining Black, Gold
  • Shank Type - Machining Straight with Three Flats
  • Drill Bit Point Type Split Point
  • Shank Dia. 3/8 in
  • Maximum Drilling Depth 1 1/2 in
  • Depth:Dia. Ratio 4xD
  • Drill Length Class Mechanics Length
  • Number of Flutes 2
  • Shank Length 1 9/16 in
  • Standards ASME B94.11M
  • Primary Material Application Cast Iron, Steel
  • Application Alloy Steel, Cast Iron, Stainless Steel, Tool Steel
  • Drill Point Length 0.0777 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list