Product ITEM is unavailable. See products from the same category below.
Mechanics-Length Drill Bits
Mechanics-length drill bits have a shorter flute length and less overall length than jobber-length bits of the same size. They provide less drilling depth but are stronger, more rigid, and less likely to break or shear when drilling hard materials than jobber-length bits.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 2 1/16 inches, an overall length of 3 3/8 inches, and a diameter of 13/64 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 2 1/16 inches, an overall length of 3 3/8 inches, and a diameter of 13/64 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 2 1/16 inches, an overall length of 3 3/8 inches, and a diameter of 3/16 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 2 1/16 inches, an overall length of 3 3/8 inches, and a diameter of 3/16 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.
Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 2 1/2 inches, an overall length of four inches, and a diameter of 1/4 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 2 1/2 inches, an overall length of four inches, and a diameter of 1/4 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 1 7/16 inches, an overall length of 2 9/16 inches, and a diameter of 1/8 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 1 7/16 inches, an overall length of 2 9/16 inches, and a diameter of 1/8 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 2 11/16 inches, an overall length of 4 5/16 inches, and a diameter of 17/64 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 2 11/16 inches, an overall length of 4 5/16 inches, and a diameter of 17/64 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.
Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.
Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.
Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 2 15/16 inches, an overall length of 4 5/8 inches, and a diameter of 5/16 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 2 15/16 inches, an overall length of 4 5/8 inches, and a diameter of 5/16 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.
Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 1 9/16 inches, an overall length of 2 3/4 inches, and a diameter of 9/64 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 1 9/16 inches, an overall length of 2 3/4 inches, and a diameter of 9/64 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 3 7/16 inches, an overall length of 5 1/4 inches, and a diameter of 3/8 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 3 7/16 inches, an overall length of 5 1/4 inches, and a diameter of 3/8 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.
Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.
Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.
Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 1 11/16 inches, an overall length of 1 7/8 inches, and a diameter of 5/32 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
This jobber drill bit features a super speed tip and a quick shank to ensure a fast and secure fit inside any keyed or keyless chuck. It has a flute length of 1 11/16 inches, an overall length of 1 7/8 inches, and a diameter of 5/32 inches. This drill bit is made of high-speed steel and has a 118 Degrees point angle.
Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.
Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.