MECHANICS LENGTH DRILL BIT, ¼ IN DRILL BIT SIZE, 2 IN FLUTE L, ¼ IN SHANK DIAMETER
MECHANICS LENGTH DRILL BIT, ¼ IN DRILL BIT SIZE, 2 IN FLUTE L, ¼ IN SHANK DIAMETER
CLE-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Mechanics length drill bits. 135 degree split point for faster, easier drill penetration. Black and gold finish. Sizes above 11/64 inch have three flats for tighter chucking.
Technical Specs
Item Mechanics Length Drill Bit
Decimal Equivalent 0.25
Material - Machining High Speed Steel
Flute Type Spiral
Drill Bit Point Angle 135 Degrees
Flute Length 2 in
Overall Length 3 1/2 in
Cutting Direction Right Hand
Drill Bit Grouping Individual
Helix Angle 28 Degrees
Series 1875R
Spiral Direction Right Hand
Coolant Fed Non-Coolant Through
Primary Material Application ISO Code K, P
Drill Diameter Tolerance +0.0000 in/-0.0007 in
List Number 1875
Drill Bit Size 1/4 in
Measurement System Fractional Inch
Finish - Machining Black, Gold
Shank Type - Machining Straight with Three Flats
Drill Bit Point Type Split Point
Shank Dia. 1/4 in
Maximum Drilling Depth 1 in
Depth:Dia. Ratio 4xD
Drill Length Class Mechanics Length
Number of Flutes 2
Shank Length 1 1/2 in
Standards ASME B94.11M
Primary Material Application Cast Iron, Steel
Application Alloy Steel, Cast Iron, Stainless Steel, Tool Steel
Drill Point Length 0.0518 in
Country of Origin United States
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.47
/ EACH
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.74
/ EACH
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.31
/ EACH