!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBBER LENGTH DRILL BIT, 5/64 IN DRILL BIT SIZE, 1 IN FLUTE L, 2 IN L, 4XD, HSS

JOBBER LENGTH DRILL BIT, 5/64 IN DRILL BIT SIZE, 1 IN FLUTE L, 2 IN L, 4XD, HSS

CHICAGO-LATROBE

JOBBER LENGTH DRILL BIT, 5/64 IN DRILL BIT SIZE, 1 IN FLUTE L, 2 IN L, 4XD, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 5/64 IN DRILL BIT SIZE, 1 IN FLUTE L, 2 IN L, 4XD, HSS

JOBBER LENGTH DRILL BIT, 5/64 IN DRILL BIT SIZE, 1 IN FLUTE L, 2 IN L, 4XD, HSS

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.75 / EACH

EHC: EHC :
Min Qty 12 = $93.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF42605
  • Mfr. Model # 42605
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.003 lbs

Product Details

This jobber length drill bit is made of high speed steel and has a 1/16 inch diameter, one-inch long shank. It is for use with cast iron, steel, titanium, tool and die steel, and meets the standards for NAS 907 Type B. This 150ASP-TA series jobber length drill bit has a TiAlN finish, and has fractional inch measurements. It is non-coolant through with a two-inch length. Plus it has two one-inch spiral flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.0781
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length1 in
  • Helix Angle28 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.1/16 in
  • Overall Length2 in
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsNAS 907 Type B
  • Drill Diameter Tolerance+0.0000 in/-0.0005 in
  • Web ThinningThinned
  • Primary Material Application ISO CodeK, M, P, S
  • Drill Bit Size 5/64 in
  • Measurement System Fractional Inch
  • Finish - Machining TiAlN
  • Drill Bit Point Type Split Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 5/16 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1.0000 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0162 in
  • Series 150ASP-TA
  • Aircraft Drill Yes
  • Sheeter Drill No
  • Primary Material Application Cast Iron, Stainless Steel, Steel, Titanium, Tool and Die Steel
  • List Number 150ASP

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list