Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This high-performance jobber length drill bit is made of high speed steel and has a 3/32 inch diameter, 1 1/16 inch long shank. It is for use with cast iron, steel, and meets the standards for NAS 907 Type B. This 150ASP series jobber length drill bit has a black oxide finish, and has wire measurements. It is non-coolant through with a 2½ inch length. Plus it has two 1 7/16 inch spiral flutes, a straight shank, and a 135 Degrees split point.
Spécifications techniques
ItemJobber Length Drill Bit
Decimal Equivalent0.1015
Material - MachiningHigh Speed Steel
Drill Bit Point Angle135 Degrees
Coolant FedNon-Coolant Through
Flute TypeSpiral
Flute Length1 7/16 in
Helix Angle28 Degrees
Spiral DirectionRight Hand
Shank Dia.3/32 in
Overall Length2 1/2 in
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsNAS 907 Type B
Drill Diameter Tolerance+0.0000 in/-0.0005 in
Web ThinningThinned
Primary Material ApplicationCast Iron, Stainless Steel, Steel
List Number150ASP
Drill Bit Size#38
Measurement SystemWire
Finish - MachiningBlack Oxide
Drill Bit Point TypeSplit Point
Number of Coolant Holes0
Number of Flutes2
Maximum Drilling Depth25/64 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length1 1/16 in
Depth:Dia. Ratio4xD
Drill Point Length0.021 in
Series150ASP
Aircraft DrillYes
Sheeter DrillNo
Material Grade - MachiningHigh Performance
Primary Material Application ISO CodeK, M, P
Pays d’origineUnited States
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
: $3.50
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
: $2.66
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
: $4.18
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
: $28.48
/ each
Droit de manutention écologique:
Droit de manutention écologique
: