Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This general purpose jobber length drill bit is made of high speed steel and has a 7/64 inch diameter, 1⅛ inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ASME standards. This 1899 series jobber length drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 2⅝ inch length. Plus it has two 1½ inch spiral flutes, a straight shank, and 118 Degrees conventional point.
Spécifications techniques
ItemJobber Length Drill Bit
Decimal Equivalent0.1094
Material - MachiningHigh Speed Steel
Drill Bit Point Angle118 Degrees
Coolant FedNon-Coolant Through
Flute TypeSpiral
Flute Length1 1/2 in
Helix Angle21 Degrees /34 Degrees
Spiral DirectionRight Hand
Shank Dia.7/64 in
Overall Length2 5/8 in
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsASME B94.11M
Drill Diameter Tolerance+0.0000 in/-0.0005 in
Web ThinningThinned
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
List Number1899
Drill Bit Size7/64 in
Measurement SystemFractional Inch
Finish - MachiningBlack Oxide
Drill Bit Point TypeConventional Point
Number of Coolant Holes0
Number of Flutes2
Maximum Drilling Depth7/16 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length1 1/8 in
Depth:Dia. Ratio4xD
Drill Point Length0.0329 in
Series1899
Aircraft DrillNo
Sheeter DrillNo
Material Grade - MachiningGeneral Purpose
Primary Material Application ISO CodeK, N, P
Pays d’origineUnited States
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
: $1.09
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
: $4.52
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
: $2.80
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
: $5.33
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
: $2.68
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
: $2.74
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
: $1.88
/ pkg.
Droit de manutention écologique:
Droit de manutention écologique
: