!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT, HYPER, 118 ° , BLACK, 1 1/2 IN FLUTE, 2 5/8 IN L, 7/64 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, HYPER, 118 ° , BLACK, 1 1/2 IN FLUTE, 2 5/8 IN L, 7/64 IN DIA, HIGH-SPEED STEEL

CLARKSON-OSBORN

JOBBER DRILL BIT, HYPER, 118 ° , BLACK, 1 1/2 IN FLUTE, 2 5/8 IN L, 7/64 IN DIA, HIGH-SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, HYPER, 118 ° , BLACK, 1 1/2 IN FLUTE, 2 5/8 IN L, 7/64 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, HYPER, 118 ° , BLACK, 1 1/2 IN FLUTE, 2 5/8 IN L, 7/64 IN DIA, HIGH-SPEED STEEL

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBZD16007
  • Mfr. Model # ZD16007
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

This hyper jobber drill bit has a flute length of 1 1/2 inches, an overall length of 2 5/8 inches, and a diameter of 7/64 inches. It is made of high-speed steel with a black finish and has a 118 Degrees point.

Technical Specs

  • ItemJobber Drill
  • Decimal Equivalent0.1094 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Flute Length1.5 in
  • Shank Dia.0.1094 in
  • Overall Length2.625 in
  • Drill Bit GroupingIndividual
  • StandardsANSI
  • Material Grade - MachiningGeneral Purpose
  • Drill Bit Size 7/64 in
  • Measurement System Fractional Inch
  • Finish - Machining Steam Oxide
  • Flute Type Spiral
  • Cutting Direction Right Hand
  • Shank Length 1.125 in
  • Drill Length Class Jobber Length
  • Series Hyper Short
  • Sheeter Drill No
  • List Number ZD16
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories