JOBBER LENGTH DRILL BIT, 11/32 IN DRILL BIT SIZE, 3-7/16 IN FLUTE L, 4¾ IN L, HSS
JOBBER LENGTH DRILL BIT, 11/32 IN DRILL BIT SIZE, 3-7/16 IN FLUTE L, 4¾ IN L, HSS
CLEVELAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Jobber drill bit, bright finish split point, 118 degree, 11/32 in., 0.3438 in. decimal equivalent, 3-5/16 in. flute length.
Technical Specs
- ItemJobber Length Drill Bit
- Decimal Equivalent0.3438
- Material - MachiningHigh Speed Steel
- Drill Bit Point Angle118 Degrees
- Coolant FedNon-Coolant Through
- Flute TypeSpiral
- Flute Length3 7/16 in
- Helix Angle21 Degrees /34 Degrees
- Spiral DirectionRight Hand
- Shank Dia.11/32 in
- Overall Length4 3/4 in
- Drill Length ClassJobber Length
- Drill Bit GroupingIndividual
- StandardsNAS 907 Type A
- Drill Diameter Tolerance+0.0000 in/-0.0010 in
- Web ThinningThinned
- Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
- List Number2228
- Drill Bit Size 11/32 in
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
- Drill Bit Point Type Split Point
- Number of Coolant Holes 0
- Number of Flutes 2
- Maximum Drilling Depth 1 3/8 in
- Cutting Direction Right Hand
- Shank Type - Machining Straight
- Shank Length 1 5/16 in
- Depth:Dia. Ratio 4xD
- Drill Point Length 0.1033 in
- Series 2228
- Aircraft Drill Yes
- Sheeter Drill No
- Material Grade - Machining General Purpose
- Primary Material Application ISO Code N, P
Alternate Products
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.05
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.82
/ EACH