!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL BIT SET, 135 DEGREES, 8 PC, 1/2 IN, 9/16 IN TO 1 IN BY 64 IN, HIGH SPEED STEEL, POLYETHYLENE

DRILL BIT SET, 135 DEGREES, 8 PC, 1/2 IN, 9/16 IN TO 1 IN BY 64 IN, HIGH SPEED STEEL, POLYETHYLENE

WALTER SURFACE TECHNOLOGIES

DRILL BIT SET, 135 DEGREES, 8 PC, 1/2 IN, 9/16 IN TO 1 IN BY 64 IN, HIGH SPEED STEEL, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT SET, 135 DEGREES, 8 PC, 1/2 IN, 9/16 IN TO 1 IN BY 64 IN, HIGH SPEED STEEL, POLYETHYLENE

DRILL BIT SET, 135 DEGREES, 8 PC, 1/2 IN, 9/16 IN TO 1 IN BY 64 IN, HIGH SPEED STEEL, POLYETHYLENE

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $766.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT01E708
  • Mfr. Model # 01E708
  • UNSPSC # 27113028
  • CATALOGUE PAGE # 1332
  • Shipping Weight 4.8 lbs

Product Details

This drill bit set has a drill point angle of 135 degrees and includes an extra-thick polyethylene carrying case and a sturdy metal index. The shank diameter of these drill bits is 1/2-inch with a drill bit size of 9/16 inches to one inch by 16ths. There are eight pieces in the set and they have a heavy-duty high-speed steel body construction.

Technical Specs

  • ItemDrill Bit Set
  • Number of Drill Bits8
  • Drill Bit Point Angle135 Degrees
  • Cutting DirectionRight Hand
  • Drill Length ClassPrentice
  • IncludesCase
  • Primary Material ApplicationAluminum, Non-Ferrous Metals, Steel
  • Largest Drill Bit Size1 in
  • Measurement System Fractional Inch
  • Drill Bit Sizes Included 9/16 to 1 in
  • Number of Flutes 8
  • Drill Bit Grouping Set
  • Shank Type - Machining 3 Flats
  • Standards ASME B94.11M-1993
  • Drill Bit Size 9/16 to 1 in
  • Smallest Drill Bit Size 9/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list