!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL BIT SET, 135 DEGREES, 21 PIECES, 1/16 IN TO 3/8 IN BY 64 IN, HIGH SPEED STEEL, POLYETHYLENE

DRILL BIT SET, 135 DEGREES, 21 PIECES, 1/16 IN TO 3/8 IN BY 64 IN, HIGH SPEED STEEL, POLYETHYLENE

WALTER SURFACE TECHNOLOGIES

DRILL BIT SET, 135 DEGREES, 21 PIECES, 1/16 IN TO 3/8 IN BY 64 IN, HIGH SPEED STEEL, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT SET, 135 DEGREES, 21 PIECES, 1/16 IN TO 3/8 IN BY 64 IN, HIGH SPEED STEEL, POLYETHYLENE

DRILL BIT SET, 135 DEGREES, 21 PIECES, 1/16 IN TO 3/8 IN BY 64 IN, HIGH SPEED STEEL, POLYETHYLENE

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $179.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT01E621
  • Mfr. Model # 01E621
  • UNSPSC # 27113026
  • CATALOGUE PAGE # 1268
  • Shipping Weight 1.66 lbs

Product Details

This jobber drill bit set has a drill point angle of 135 degrees and includes an extra-thick polyethylene carrying case. The shank diameter of these drill bits range from 1/16 inches to 3/8 inches by 64 inches. There are 21 pieces in the set and they have a heavy-duty high-speed steel body construction.

Technical Specs

  • ItemDrill Bit Set
  • Measurement SystemFractional Inch
  • Drill Bit Sizes Included1/16 to 3/8 in
  • Number of Flutes21
  • Drill Bit GroupingSet
  • Shank Type - MachiningRound
  • StandardsASME B94.11M-1993
  • Drill Bit Size1/16 to 3/8 in
  • Smallest Drill Bit Size1/16 in
  • Finish - Machining Straw/Bronze
  • Number of Drill Bits 21
  • Drill Bit Point Angle 135 Degrees
  • Cutting Direction Right Hand
  • Drill Length Class Jobber Length
  • Includes Case
  • Primary Material Application Aluminum, Non-Ferrous Metals, Steel
  • Largest Drill Bit Size 3/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list