!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT SET, SST, 135 DEGREES, ROUND, 15-PIECE SET

JOBBER LENGTH DRILL BIT SET, SST, 135 DEGREES, ROUND, 15-PIECE SET

WALTER SURFACE TECHNOLOGIES

JOBBER LENGTH DRILL BIT SET, SST, 135 DEGREES, ROUND, 15-PIECE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT SET, SST, 135 DEGREES, ROUND, 15-PIECE SET

JOBBER LENGTH DRILL BIT SET, SST, 135 DEGREES, ROUND, 15-PIECE SET

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT01E606
  • Mfr. Model # 01E606
  • UNSPSC # 27113023
  • CATALOGUE PAGE # 1268
  • Shipping Weight 2.255 lbs

Product Details

Fastest drilling time and longest life - 130 degree self-centering point geometry and high flow flute design. SST surface treatment increases lubricity and bit life. Heavy-duty HSS body construction ensures maximum bit strength. 15 piece set, 1/16 inch to 1/2 inch by 32nds.

Technical Specs

  • ItemDrill Bit Set
  • Measurement SystemFractional Inch
  • Drill Bit Sizes Included1/16 to 1/2 in
  • Number of Flutes15
  • Drill Bit GroupingSet
  • Shank Type - MachiningRound
  • StandardsASME B94.11M-1993
  • Drill Bit Size1/16 to 1/2 in
  • Smallest Drill Bit Size1/16 in
  • Finish - Machining Straw/Bronze
  • Number of Drill Bits 15
  • Drill Bit Point Angle 135 Degrees
  • Cutting Direction Right Hand
  • Drill Length Class Jobber Length
  • Includes Case
  • Primary Material Application Aluminum, Non-Ferrous Metals, Steel
  • Largest Drill Bit Size 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list