!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL BIT SET, 1/16 TO 1/4X1/64 COBALT 13-PIECE SET

DRILL BIT SET, 1/16 TO 1/4X1/64 COBALT 13-PIECE SET

CLARKSON-OSBORN

DRILL BIT SET, 1/16 TO 1/4X1/64 COBALT 13-PIECE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT SET, 1/16 TO 1/4X1/64 COBALT 13-PIECE SET

DRILL BIT SET, 1/16 TO 1/4X1/64 COBALT 13-PIECE SET

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR06313
  • Mfr. Model # DR06313
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1277
  • Shipping Weight 1.76 lbs

Product Details

Cobalt jobber drill set. 13 piece. 135 degree split point, gold finish. 1/16 inch to 1/4 inch by 64ths.

Technical Specs

  • ItemDrill Set
  • Finish - MachiningBronze
  • Number of Drill Bits13
  • Drill Bit Point Angle135 Degrees
  • Number of Flutes13
  • SeriesDR06
  • IncludesSteel Case
  • Drill Bit Size1/16 to 1/4 in
  • Smallest Drill Bit Size1/16 in
  • Material - Machining Cobalt
  • Measurement System Fractional Inch
  • Drill Bit Sizes Included 1/16 to 1/4 in
  • Flute Type Regular Spiral
  • Drill Bit Grouping Set
  • Drill Bit Case Type Steel Case
  • Material Grade - Machining Cobalt
  • Largest Drill Bit Size 1/4 in
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list