JOBBER LENGTH DRILL BIT, ⅛ IN DRILL BIT SIZE, 1⅝ IN FLUTE L, ⅛ IN SHANK DIAMETER
JOBBER LENGTH DRILL BIT, ⅛ IN DRILL BIT SIZE, 1⅝ IN FLUTE L, ⅛ IN SHANK DIAMETER
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This heavy-duty drill bit is made of high speed steel and has a ⅛ inch diameter, 1⅜ inch long shank. It is designed for use with metal, plastic, wood. This extra long drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 12 inch length. Plus it has 1⅝ inch spiral flutes, a straight shank, and a 135 Degrees split point.
Technical Specs
Item Drill Bit
Decimal Equivalent 0.125 in
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Maximum Drilling Depth 1 5/8 in
Shank Type - Machining Straight
Shank Length 10.375 in
Depth:Dia. Ratio 13xD
Coolant Fed Non-Coolant Through
Standards Not Rated
Primary Material Application Plastic, Wood, Metal
Drill Bit Size 1/8 in
Measurement System Fractional Inch
Finish - Machining Black Oxide
Drill Bit Point Type Split Point
Flute Length 1 5/8 in
Cutting Direction Right Hand
Shank Dia. 1/8 in
Overall Length 12 in
Drill Length Class Extended Length
Drill Bit Grouping Individual
Material Grade - Machining Heavy Duty
Primary Material Application ISO Code P
Country of Origin China
(subject to change)
Alternate Products
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.12
/ each