DRIFT PUNCH SET, 3/32 IN/⅛ IN/3/16 IN/7/32 IN/¼ IN/5/16 IN/⅜ IN TIP SIZE, 10 IN OVERALL L
DRIFT PUNCH SET, 3/32 IN/⅛ IN/3/16 IN/7/32 IN/¼ IN/5/16 IN/⅜ IN TIP SIZE, 10 IN OVERALL L
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Seven piece drift punch set. Set includes: 3/32 inch, 1/8 inch, 3/16 inch, 7/32 inch, 1/4 inch, 5/16 inch and 3/8 inch.
Technical Specs
- ItemDrift Punch Set
- Types IncludedDrift Punch
- Blade Tip ShapeDiamond
- Overall Length10 in
- Tip Size3/32 in, 1/8 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
- Measurement TypeSAE
- Tether ReadyNot Tether Ready
- FeaturesBlack Oxide Finish, Identification Panel on Flats is Marked with Tool Number and Size in a Black Inlay, parabolic Striking End, Pouch
- Grip StylePlain
- Includes Striking CapStriking Cap Not Included
- Weight3.46 lb
- Set Type Punch Set
- Number of Pieces 7
- Includes Handle Handle Not Included
- Includes 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 7/32 in, Drift Punch: 1/4 in
- Material Steel
- Container Type Pouch
- Corrosion-Resistant Corrosion-Resistant
- Finish Black Oxide
- Heat-Treated Heat-Treated
- Punch Type Drift Punch
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$133.05
/ EACH
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.31
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.39
/ EACH