!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Punch Type
Tip Size
Shank Width
Taper Length ?
Shank Shape
Number of Pieces
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Hole Aligning Punches

Hole aligning punches slide through holes in stacked parts or layers of material to align the holes for inserting a fastener. Also known as line-up punches, their long, slim body presses into each hole and shifts it into alignment with the other holes. They are commonly used to position sheet metal and assemble parts in automotive and manufacturing applications.

https://catalogue.grainger.ca/?hybris=true

 83  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KLEIN TOOLS
  • BULL PIN, BROAD HEAD, 13X1-1/4 TOP DIAMETER
  • Item # KLN3255
  • Mfr. Model # 3255
  • EHC: EHC :
  • Broad head bull pinch Top diameter 1-1/4 inch Point diameter 5/16 inch Length 13 inch Large striking surface. Head design reduces the chance of the pin slipping. Angled head and smooth blending of radii increase strength and reduce the danger of chipping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 319
  • WESTWARD
  • EXTRA LONG ALIGNMENT PUNCH, 3/16 IN TIP SIZE, HEXAGON, 5/8 IN SHANK W, 16 IN OVERALL L
  • Item # GGG2AJB5
  • Mfr. Model # 2AJB5
  • EHC: EHC :
  • This extra long alignment punch has a length of 16 inch. In addition, it has a SAE measurement type, and is not tether ready with a plain grip. This extra long alignment punch is designed for: metal, wood.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLEIN TOOLS
  • BULL PIN, BROAD HEAD, 10X1-1/16 TOP DIAMETER
  • Item # KLN3256
  • Mfr. Model # 3256
  • EHC: EHC :
  • Broad head bull pinch Top diameter 1-1/16 inch Point diameter 1/4 inch Length 10 inch Large striking surface. Head design reduces the chance of the pin slipping. Angled head and smooth blending of radii increase strength and reduce the danger of chipping.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 319
  • GRAY TOOLS
  • DRIFT PUNCH, ½ IN TIP, KNURLED GRIP, METRIC, NON-SPARKING, 7 IN L, 0.42 LB WEIGHT
  • Item # GRTCBR7
  • Mfr. Model # CBR7
  • EHC: EHC :
  • This drift punch has a length of 7 inch, plus it weighs 0.42 pounds. It features common uses include: car repair, gas and chemical industries, oil. In addition, it has a metric measurement type, plus it is non-sparking, with a knurled grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ABA MACHINE
  • DRIFT PIN, PIPELINE ALIGNMENT, 10 X 1-1/8 IN, HARDENED STEEL
  • Item # ABADP1-1/8
  • Mfr. Model # DP1-1/8
  • EHC: EHC :
  • This 10-inch drift pin with a 1-1/8 -inch tip is durable and sturdy, having been made from commercially heat-treated hardened steel. It is a barrel-type drift pin with pipeline alignment, has a standard tool tether style, and an accessory is required for tethering.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • KLEIN TOOLS
  • BULL PIN, 7/16 IN TIP SIZE, ROUND, 12 IN OVERALL L, 8 IN TAPER L
  • Item # KLN3265
  • Mfr. Model # 3265
  • EHC: EHC :
  • This bull pin has a length of 12 inch, plus it weighs 2.5 pounds and is not insulated. It features heat-treated for strength, standard design offers greater initial economy, but no added prote and more and meets the standards for OSHA 1926.301. In addition, it is made of steel, has a metric/SAE measurement type, is corrosion-resistant, has a black oxide finish, and is not tether ready with a plain grip. This bull pin is designed for: steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 319
  • AMPCO
  • MARLIN SPIKE, NON-SPARKING, ROUND, 16 IN OVERALL L
  • Item # WWG46C094
  • Mfr. Model # MS-1-ST
  • EHC: EHC :
  • This marlin spike has a length of 16 inch, plus it weighs 1.8 pounds and is not insulated. It meets the standards for ANSI, ASTM A342, DIN, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA. In addition, it is made of nickel aluminum bronze, has a metric/SAE measurement type, is corrosion-resistant, plus it is non-sparking, is non-magnetic, and is not tether ready with a plain grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list