!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MARLIN SPIKE, NON-SPARKING, ROUND, 16 IN OVERALL L

MARLIN SPIKE, NON-SPARKING, ROUND, 16 IN OVERALL L

AMPCO

MARLIN SPIKE, NON-SPARKING, ROUND, 16 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARLIN SPIKE, NON-SPARKING, ROUND, 16 IN OVERALL L

MARLIN SPIKE, NON-SPARKING, ROUND, 16 IN OVERALL L

AMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $158.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46C094
  • Mfr. Model # MS-1-ST
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

This marlin spike has a length of 16 inch, plus it weighs 1.8 pounds and is not insulated. It meets the standards for ANSI, ASTM A342, DIN, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA. In addition, it is made of nickel aluminum bronze, has a metric/SAE measurement type, is corrosion-resistant, plus it is non-sparking, is non-magnetic, and is not tether ready with a plain grip.

Technical Specs

  • ItemMarlin Spike
  • Punch TypeMarlin Spike
  • Shank ShapeRound
  • Overall Length16 in
  • Includes Striking CapStriking Cap Not Included
  • Includes HandguardHandguard Not Included
  • Includes HandleHandle Not Included
  • InsulatedNot Insulated
  • Non-MagneticNon-Magnetic
  • StandardsANSI, ASTM A342, DIN, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
  • Automatic Not Automatic
  • Tip Type Flat
  • Grip Style Plain
  • Container Type None
  • Measurement Type Metric, SAE
  • Tether Ready Not Tether Ready
  • Corrosion-Resistant Corrosion-Resistant
  • Material Nickel Aluminum Bronze
  • Non-Sparking Non-Sparking
  • Weight 1.8 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list