ERGONOMIC TILT-BACK STEEL-FRAME DRUM HAND TRUCK, FOR 55 GAL CNTNR CAPACITY, 1,000 LB LOAD CAPACITY
ERGONOMIC TILT-BACK STEEL-FRAME DRUM HAND TRUCK, FOR 55 GAL CNTNR CAPACITY, 1,000 LB LOAD CAPACITY
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Steel Drums, GGM34D643 and GGM34D644 include a kickstand and beveled steel drum shoes. Allow dispensing into a 5-gal. pail. GGM34D645 has a double fork frame and maneuvers into small spaces. GGM34D646 has replaceable beveled drum shoes. Floating axle for easy handling. Load capacity 1,000 lbs.
Technical Specs
Item Draining Drum Truck
For Cntnr Cap 55 gal
Wheel Dia. 10 in
Wheel/Tread Material Rubber
Caster/Wheel Configuration (2) Axle-Mounted, (2) Casters
Frame Type Rounded Back
Colour Red
Nose Plate Type Prong
Includes Foot Assist Without Foot Assist
Operation Manual
Overall Height 59 in
Load Capacity 1,000 lb
For Container Material Steel
Wheel Type Tread on Core
Wheel Bearings Roller
Frame Material Steel
Handle Type Dual
Nose Plate Material Steel
Includes Adjustable Chime Hook and Combination Handle/Kickstand
Includes Stair Climber Without Stair Climber
Overall Depth 19 1/2 in
Overall Width 24 in
Country of Origin Taiwan
(subject to change)
Alternate Products
NEW PIG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,447.14
/ each