STANDARD SLEDGE HAMMER, STEEL, FIBREGLASS HANDLE, 14 LB HEAD WT, 2¾ IN DIA, 34 IN OVERALL L
STANDARD SLEDGE HAMMER, STEEL, FIBREGLASS HANDLE, 14 LB HEAD WT, 2¾ IN DIA, 34 IN OVERALL L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This sledge hammer has a length of 34 inch with a 14-pound head weight. The fibreglass handle is 31¼ inch long and is yellow. It meets the standards for ANSI. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a textured grip.
Technical Specs
Item Sledge Hammer
Non-Sparking Not Non-Sparking
Head Material Steel
Face Diameter 2 3/4 in
Handle Length 31 1/4 in
Face Shape Octagon
Tether Ready Not Tether Ready
Head Length 8 in
Hammer Type Sledge Hammer
Handle Material Fibreglass
Head Weight 14 lb
Overall Length 34 in
Grip Style Textured
Dead Blow Hammer Not Dead Blow Hammer
Handle Colour Yellow
Standards ANSI
Country of Origin India
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.85
/ each