DOUBLE-SIDED FOAM TAPE, WHITE, 1 IN X 5 YD, 1/16 IN THICK, RUBBER, INDOOR, 50 ° TO 158 ° F
DOUBLE-SIDED FOAM TAPE, WHITE, 1 IN X 5 YD, 1/16 IN THICK, RUBBER, INDOOR, 50 ° TO 158 ° F
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 4466 double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This double-sided foam tape is for indoor use and has a tensile strength of 40 lb/in with a temperature range of 50 Degrees to 158 Degrees F, a thickness of 1/16 inch, and is solvent-resistant.
Technical Specs
Item Double-Sided Foam Tape
Tape Sub-Type Double-Sided Conformable Foam Tape
Series 4466
Imperial Tape Width 1 in
Metric Width 25.4 mm
Maximum Tape Performance Temperature 158 Degrees F
Environment Indoor
Surface Compatibility High Density Polypropylene (HDPE), Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Adhesion to Steel 128 oz/in
Foam Density Type Conformable
Tape Adhesive Format Double-Sided
Tape Adhesive Material Rubber
Tape Backing Construction Foam
Tape Resistance Properties Solvent-Resistant
Brand and Series 3M 4466
Tape Type Double-Sided Foam Tape
Tape Brand 3M(TM)
Imperial Tape Length 5 yd
Metric Tape Length 4.57 m
Minimum Tape Performance Temperature 50 Degrees F
Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair
Product Form Continuous Roll
Tape Thickness 1/16 in
Foam Cell Type Closed
Liner Included Yes
Standards AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897
Tape Backing Material Polyethylene Foam
Tape Colour White
Tape Tensile Strength 40 lb/in
Country of Origin United States
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.79
/ EACH