DOUBLE-SIDED FOAM TAPE, TAN, 1 IN X 5 YD, ⅛ IN THICK, ACRYLIC, INDOOR/OUTDOOR, 4008
DOUBLE-SIDED FOAM TAPE, TAN, 1 IN X 5 YD, ⅛ IN THICK, ACRYLIC, INDOOR/OUTDOOR, 4008
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 4008 double-sided foam tape is tan. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, warehouse and meets the standards for RoHS 2011/65/EU Compliant, TSCA. This indoor/outdoor double-sided foam tape has a tensile strength of 160 lb/in with a temperature range of 50 Degrees to 220 Degrees F, a 1/8-inch thickness and is chemical/heat/solvent/UV-resistant.
Technical Specs
Item Double-Sided Foam Tape
Tape Sub-Type Double-Sided Conformable Foam Tape
Series 4008
Imperial Tape Width 1 in
Metric Width 25.4 mm
Maximum Tape Performance Temperature 220 Degrees F
Environment Indoor, Outdoor
Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
Foam Cell Type Open
Liner Included Yes
Standards RoHS 2011/65/EU Compliant, TSCA
Tape Backing Material Polyurethane Foam
Tape Colour Tan
Tape Tensile Strength 160 lb/in
Brand and Series 3M 4008
Tape Type Double-Sided Foam Tape
Tape Brand 3M(TM)
Imperial Tape Length 5 yd
Metric Tape Length 4.57 m
Minimum Tape Performance Temperature 50 Degrees F
Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Product Form Continuous Roll
Tape Thickness 1/8 in
Foam Density Type Conformable
Tape Adhesive Format Double-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Solvent-Resistant, UV-Resistant
Tape Elongation 90%
Country of Origin United States
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$150.31
/ EACH