!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE DOLLY, 500 LB LOAD CAPACITY, GREY

GENERAL PURPOSE DOLLY, 500 LB LOAD CAPACITY, GREY

AKRO-MILS

GENERAL PURPOSE DOLLY, 500 LB LOAD CAPACITY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE DOLLY, 500 LB LOAD CAPACITY, GREY

GENERAL PURPOSE DOLLY, 500 LB LOAD CAPACITY, GREY

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $195.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AKMRU842HR2918
  • Mfr. Model # RU842HR2918
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.1 lbs

Product Details

Use AkroBin dollies to efficiently transport Super-Size AkroBins. Capacity: 500 lbs.

Technical Specs

  • ItemDolly
  • Deck Height3 in
  • ColourGrey
  • Frame MaterialSteel
  • FeaturesBolt-On Casters for Easy Replacement
  • Caster/Wheel Configuration(4) Swivel
  • Caster Wheel/Tread MaterialPolyolefin
  • Includes(4) 2 in Polyolefin Swivel Caster
  • Load Capacity 400 lb
  • Deck Style Solid
  • Frame Finish Powder Coated
  • Lip Type Lipped
  • Caster Wheel Width 1 1/4 in
  • Caster Wheel Type Swivel
  • Caster Wheel Dia. 2 in
  • Caster Frame Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list