!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIBREWOOD DOLLY, BLACK, 600 LB LOAD CAPACITY, 3 IN CASTER WHEEL DIAMETER, 600 LB LOAD CAPACITY

FIBREWOOD DOLLY, BLACK, 600 LB LOAD CAPACITY, 3 IN CASTER WHEEL DIAMETER, 600 LB LOAD CAPACITY

VESTIL

FIBREWOOD DOLLY, BLACK, 600 LB LOAD CAPACITY, 3 IN CASTER WHEEL DIAMETER, 600 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIBREWOOD DOLLY, BLACK, 600 LB LOAD CAPACITY, 3 IN CASTER WHEEL DIAMETER, 600 LB LOAD CAPACITY

FIBREWOOD DOLLY, BLACK, 600 LB LOAD CAPACITY, 3 IN CASTER WHEEL DIAMETER, 600 LB LOAD CAPACITY

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESFWD2436-3R
  • Mfr. Model # FWD-2436-3R
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.95 lbs

Product Details

Fiberwood dolly features a rubber padded surface and two (2) hand holes to carry the unit. The PVC edge strip protects walls from scrapes. The dolly rolls on wheels which are non-marring and oil-resistant.

Technical Specs

  • ItemFibrewood Dolly
  • Deck Length35 1/2 in
  • Deck Height4 11/16 in
  • Deck SurfaceRubber Padded
  • Caster Wheel Width1 1/4 in
  • Caster Wheel Dia.3 in
  • IncludesRubber Padded Surface and Hand Holes
  • Load Capacity 600 lb
  • Deck Width 23 5/8 in
  • Deck Material Fibrewood
  • Colour Black
  • Caster Wheel Type Swivel
  • Non-Marking Casters/Wheels Non-Marking Casters/Wheels
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms