DIVIDER-HEAVY DUTY W/ADJ POINT
DIVIDER-HEAVY DUTY W/ADJ POINT
STARRETT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Carpenter's divider with a quadrant adjusting nut which permits fine adjustments for close measurements, size 9 inches.
Technical Specs
- ItemCarpenter Divider
- Maximum Measurement - Inch9 in
- Nut TypeSolid Nut
- Product TypeDivider
- Range 9 in
- Maximum Measurement - mm 225 mm
- Caliper Material Steel
- Country of Origin United States
(subject to change)
Alternate Products
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$512.42
/ EACH
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$438.78
/ EACH
-
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$472.91
/ EACH