!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Range
Joint Type
Nut Type
Tip Type
Caliper Material
Leg Style
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Layout & Spring Calipers & Dividers

Layout and spring calipers use two adjustable legs to measure hard-to-measure dimensions or long distances. Calipers with legs extending outward are for inside measurements and calipers with legs that are pointed inward are for outside measurements. These legs are adjusted to the feature being measured, and the distance between the legs is checked with a ruler or other measuring tool. Dividers are used as scribing compasses and have two legs with sharpened points for marking arcs or circles on the surface of a workpiece. One leg of the divider sits in a dimple created in the workpiece surface, while the other leg turns around that leg and presses against the material to create a mark. These tools are most frequently used in metalworking and drafting applications.

https://catalogue.grainger.ca/?hybris=true

62 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • STARRETT
  • SPRING DIVIDER, 0 IN TO 6 IN/MM TO 15MM, SPRING, SOLID POINTS, STEEL, ROUND LEG
  • Item # STA277-6
  • Mfr. Model # 277-6
  • EHC: EHC :
  • Toolmakers' spring-type divider with round legs and solid nut. Designed for toolmakers and mechanics who require finer adjustment and better balance so more sensitive feel can be obtained. Size 6 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1337
  • STARRETT
  • INSIDE SPRING CALIPER, 0 TO 6 IN/0 TO 15MM, SPRING, SOLID POINTS, STEEL
  • Item # STA274-6
  • Mfr. Model # 274-6
  • EHC: EHC :
  • Toolmakers' spring-type outside caliper with round legs and solid nut. Designed for toolmakers and mechanics who require finer adjustment and better balance so more sensitive feel can be obtained. Size 6 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1337
  • STARRETT
  • OUTSIDE SPRING CALIPER, HIGH-GRADE STEEL
  • Item # STA79B6
  • Mfr. Model # 79B6
  • EHC: EHC :
  • Yankee spring type outside caliper with a quick adjusting spring nut is made for making quick, positive adjustments, size 6 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1337
  • STARRETT
  • OUTSIDE FIRM JOINT CALIPER, HIGH-GRADE STEEL
  • Item # STA26-36
  • Mfr. Model # 26-36
  • EHC: EHC :
  • Firm-joint calipers have an improved joint, designed so the tension can be adjusted as desired. After adjustment has been made, the tension will not change with the opening and closing of the legs. The legs are made from a high-grade steel, are ruggedly constructed and are well-finished.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1336
  • STARRETT
  • CALIPER
  • Item # STA26-24
  • Mfr. Model # 26-24
  • EHC: EHC :
  • Firm-joint outside caliper has an improved joint, designed so the tension can be adjusted as desired. After adjustment has been made, the tension will not change with the opening and closing of the legs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1336
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list