!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE SLEEVE, PROSHIELD 60, 18 IN, SERGED SEAM, WHITE, 10 MIL THICK, 200 PK

DISPOSABLE SLEEVE, PROSHIELD 60, 18 IN, SERGED SEAM, WHITE, 10 MIL THICK, 200 PK

DUPONT

DISPOSABLE SLEEVE, PROSHIELD 60, 18 IN, SERGED SEAM, WHITE, 10 MIL THICK, 200 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
DISPOSABLE SLEEVE, PROSHIELD 60, 18 IN, SERGED SEAM, WHITE, 10 MIL THICK, 200 PK

DISPOSABLE SLEEVE, PROSHIELD 60, 18 IN, SERGED SEAM, WHITE, 10 MIL THICK, 200 PK

DUPONT

Clearance Price :
$74.95 / pkg. of 200

Your Price : $149.89 / pkg. of 200

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6LY63
  • Mfr. Model # NG500SWH00020000
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 942
  • Shipping Weight 6.95 lbs

Product Details

This white disposable sleeve is made of ProShield 60 with an 18-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.

Technical Specs

  • ItemDisposable Sleeve
  • FDA CompliantNo
  • Latex-FreeNo
  • Seam StyleSerged
  • Sleeves Primary MaterialProShield 60
  • Shoulder ClosureElastic
  • Brand and SeriesDupont ProShield
  • Protection TypeLiquid & Particulate
  • Hazard Protection TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Colour White
  • Material ProShield(R) 60
  • Overall Length 18 in
  • Series ProShield(R) 60
  • Thickness 10 mil
  • Wrist Closure Elastic
  • Garment Style Sleeve
  • Sterile/Non-Sterile Non-Sterile
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list