Product ITEM is unavailable. See products from the same category below.
Liquid & Particulate Protective Sleeves
Liquid and particulate protective sleeves pull on over the wrist to protect workers from hazardous and non-hazardous substances. They are worn over bare arms or combined with other clothing to help minimize heat stress as compared to coveralls and other garments that provide full body coverage.
This sleeve is elasticized at both ends and is sold by the pair. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This sleeve is elasticized at both ends and is sold by the pair. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
Kleenguard XP1 coveralls made from a micro-porous film-spunbond laminate and are strong, durable, and low tinting. An excellent solution for both wet and dry applications. White with collar and 2 pockets.
Kleenguard XP1 coveralls made from a micro-porous film-spunbond laminate and are strong, durable, and low tinting. An excellent solution for both wet and dry applications. White with collar and 2 pockets.
This white sleeve is made of vinyl and it meets the standards for EN ISO 13688:2013. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This white sleeve is made of vinyl and it meets the standards for EN ISO 13688:2013. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Tychem 2000 yellow chemical resistant sleeve is made of polyethylene with an 18-inch length. It meets the standards for ISO 6 (Class 1,000) and above and is latex-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Tychem 2000 yellow chemical resistant sleeve is made of polyethylene with an 18-inch length. It meets the standards for ISO 6 (Class 1,000) and above and is latex-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This blue disposable sleeve is made of polyethylene with an 18-inch length. It is FDA Compliant, silicone-free, and meets the standards for CPSC CFR 1611 and is latex-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This blue disposable sleeve is made of polyethylene with an 18-inch length. It is FDA Compliant, silicone-free, and meets the standards for CPSC CFR 1611 and is latex-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This S22167 yellow protective sleeve is made of polyurethane. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This S22167 yellow protective sleeve is made of polyurethane. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This sleeve white disposable sleeve is made of polypropylene. It meets the standards for Class 10,000 and is latex-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This sleeve white disposable sleeve is made of polypropylene. It meets the standards for Class 10,000 and is latex-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Tyvek IsoClean white disposable sleeve is made of Tyvek 400 with an 18-inch length. It meets the standards for ISO 6 (Class 1,000) and above. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Tyvek IsoClean white disposable sleeve is made of Tyvek 400 with an 18-inch length. It meets the standards for ISO 6 (Class 1,000) and above. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Clear disposable sleeve is made of polyethylene with an 18-inch length. It features FDA Compliant, silicone-free, meets the standards for FDA and is latex-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Clear disposable sleeve is made of polyethylene with an 18-inch length. It features FDA Compliant, silicone-free, meets the standards for FDA and is latex-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This white disposable sleeve is made of polyethylene with an 18-inch length. It features FDA Compliant, silicone-free, meets the standards for CPSC CFR 1611 and is latex-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This white disposable sleeve is made of polyethylene with an 18-inch length. It features FDA Compliant, silicone-free, meets the standards for CPSC CFR 1611 and is latex-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.