!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE SLEEVE, POLYETHYLENE, 18 IN, WELDED SEAM, BLUE, 1.25 MIL THICK, 100 PK

DISPOSABLE SLEEVE, POLYETHYLENE, 18 IN, WELDED SEAM, BLUE, 1.25 MIL THICK, 100 PK

CONDOR

DISPOSABLE SLEEVE, POLYETHYLENE, 18 IN, WELDED SEAM, BLUE, 1.25 MIL THICK, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE SLEEVE, POLYETHYLENE, 18 IN, WELDED SEAM, BLUE, 1.25 MIL THICK, 100 PK

DISPOSABLE SLEEVE, POLYETHYLENE, 18 IN, WELDED SEAM, BLUE, 1.25 MIL THICK, 100 PK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.65 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32TL74
  • Mfr. Model # 32TL74
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

This blue disposable sleeve is made of polyethylene with an 18-inch length. It is FDA Compliant, silicone-free, and meets the standards for CPSC CFR 1611 and is latex-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.

Technical Specs

  • ItemDisposable Sleeve
  • FDA CompliantYes
  • Latex-FreeYes
  • Seam StyleWelded
  • Sleeves Primary MaterialPolyethylene
  • Thickness1.25 mil
  • Wrist ClosureElastic
  • FeaturesFDA Compliant, Latex Free, Silicone Free
  • Protection TypeLiquid & Particulate
  • Hazard Protection TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Colour Blue
  • Material Polyethylene
  • Overall Length 18 in
  • Series n/a
  • Standards CPSC CFR 1611
  • Shoulder Closure Elastic
  • Brand and Series Condor
  • Garment Style Sleeve
  • Sterile/Non-Sterile Non-Sterile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories