DISPOSABLE COLLARED SHIRT, SNAP, MANDARIN COLLAR, WHITE, PP, LONG SLEEVE, 25 PK, S
				DISPOSABLE COLLARED SHIRT, SNAP, MANDARIN COLLAR, WHITE, PP, LONG SLEEVE, 25 PK, S
				
				
					
					CONDOR
				
			 
			
				
				
	
	
	
	
		
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
				
						
						
							
							
									
										
										
											
									
								
								
									
	
	
	
	
		
	
	
		
	
	
	
		 
		
	
	
									
									360°
								 
							
						
						
						
						
						
						
												
					  
				 		
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		Disposable Collared Shirt, Size S, Polypropylene, White, Fits Chest Size 34 to 37 In., Closure Type Snaps, Fabric Weight 35 oz., Seam Style Serged, Open Cuff Style, Package Quantity 25
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemDisposable Shirt
 
						
					
				
					
						
							- Collar StyleMandarin
 
						
					
				
					
						
							- MaterialPolypropylene
 
						
					
				
					
						
							- Protection TypeLiquid & Particulate
 
						
					
				
					
						
							- SizeS
 
						
					
				
					
						
							- Liquid TightNo
 
						
					
				
					
						
							- Minimum Chest Size33 in
 
						
					
				
					
						
							- Reduced SprayNo
 
						
					
				
					
						
							- Anti-StaticNo
 
						
					
				
					
						
							- Fits Chest Size33 in to 36 1/4 in
 
						
					
				
					
						
							- High-VisibilityNo
 
						
					
				
					
						
							- Hazard Protection TypeNon-Hazardous Dry Particulates
 
						
					
				
					
						
							- Sleeve Length TypeLong
 
						
					
				
			
			
			
				
					
						
							- Closure Type Snap
 
						
					
				
					
						
							- Cuff Style Open
 
						
					
				
					
						
							- Overall Length 27.5 cm
 
						
					
				
					
						
							- Seam Style Serged
 
						
					
				
					
						
							- Gas Tight No
 
						
					
				
					
						
							- Maximum Chest Size 36.25 in
 
						
					
				
					
						
							- Neck Style Collar
 
						
					
				
					
						
							- Spray Tight No
 
						
					
				
					
						
							- Brand and Series Condor
 
						
					
				
					
						
							- Garment Style Shirt
 
						
					
				
					
						
							- Material Weight 35 g/sq m
 
						
					
				
					
						
							- Material Performance Light Duty
 
						
					
				
					
						
							- Colour White
 
						
					
				
				
                    - Country of Origin China
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products
				
					
					  
					
						
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $47.72 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
					 
					  
				 
			 
		 
	 
 
		 
	
	
		
	
	
	
	
    
	
	
	
		
			
	
		
			
				
					Related Products
				
					
					  
					
						
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $44.57 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $48.61 
	
	
		
		 / pkg.