!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE SHIRT, SNAP, MANDARIN COLLAR, WHITE, OPEN CUFF, L, SERGED, LONG, 12 PKL,

DISPOSABLE SHIRT, SNAP, MANDARIN COLLAR, WHITE, OPEN CUFF, L, SERGED, LONG, 12 PKL,

CONDOR

DISPOSABLE SHIRT, SNAP, MANDARIN COLLAR, WHITE, OPEN CUFF, L, SERGED, LONG, 12 PKL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE SHIRT, SNAP, MANDARIN COLLAR, WHITE, OPEN CUFF, L, SERGED, LONG, 12 PKL,

DISPOSABLE SHIRT, SNAP, MANDARIN COLLAR, WHITE, OPEN CUFF, L, SERGED, LONG, 12 PKL,

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.95 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR30C556
  • Mfr. Model # 30C556
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs

Product Details

Disposable Shirt, Size L, Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, White, Fits Chest Size 27 In. (Chest Width), Closure Type Snap Front, Fabric Weight 1.9 oz./sq. yd., Seam Style Serged, Open Cuff Style

Technical Specs

  • ItemDisposable Shirt
  • Collar StyleMandarin
  • MaterialPolypropylene
  • Protection TypeLiquid & Particulate
  • SizeL
  • Liquid TightNo
  • Minimum Chest Size39.25 in
  • Reduced SprayNo
  • Anti-StaticNo
  • Fits Chest Size39 1/4 in to 42 1/2 in
  • High-VisibilityNo
  • Hazard Protection TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Shirt MaterialMicroporous Film Laminate
  • ColourWhite
  • Closure Type Snap
  • Cuff Style Open
  • Overall Length 31.5 cm
  • Seam Style Serged
  • Gas Tight No
  • Maximum Chest Size 42.5 in
  • Neck Style Collar
  • Spray Tight Yes
  • Brand and Series Condor
  • Garment Style Shirt
  • Material Weight 65 g/sq m
  • Material Performance Heavy Duty
  • Sleeve Length Type Long
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories