!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE RESPIRATOR, UNIVERSAL, PP/POLYISOPRENE/AL/STEEL, N95, FLAT-FOLD, 50/BOX

DISPOSABLE RESPIRATOR, UNIVERSAL, PP/POLYISOPRENE/AL/STEEL, N95, FLAT-FOLD, 50/BOX

VFLEX

DISPOSABLE RESPIRATOR, UNIVERSAL, PP/POLYISOPRENE/AL/STEEL, N95, FLAT-FOLD, 50/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE RESPIRATOR, UNIVERSAL, PP/POLYISOPRENE/AL/STEEL, N95, FLAT-FOLD, 50/BOX

DISPOSABLE RESPIRATOR, UNIVERSAL, PP/POLYISOPRENE/AL/STEEL, N95, FLAT-FOLD, 50/BOX

VFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.06 / BOX of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM9105
  • Mfr. Model # 9105
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 955
  • Shipping Weight 1.4 lbs

Product Details

This universal disposable flat-fold particulate respirator is made of polypropylene and comes in white. It meets the N95 NIOSH rating and has a standard faceseal, a dual non-adjustable polyisoprene strap, adjustable aluminum nose clip, steel staples, and a polypropylene filter. It features V-shaped pleats and includes advanced electrostatic media. There are 50 respirators in a box.

Technical Specs

  • ItemDisposable Respirator
  • NIOSH RatingN95
  • Mask Headstrap TypeDual, Non-Adjustable
  • Mask ShapeFlat-Fold
  • ISO Cleanroom ClassNot Rated
  • Exhalation ValveNo
  • Latex ContentLatex Free
  • Eyeshield ColourNone
  • Eyeshield DimensionsNone
  • IncludesAdvanced Electrostatic Media
  • Mask Size Universal
  • Mask Material Polypropylene
  • Includes Eyeshield No
  • ASTM Splash Rating Not Rated
  • Nosepiece Type Metal Nose Clip
  • Face Seal Type Standard
  • Colour White
  • Eyeshield Material None
  • Individually Packaged No
  • Standards NIOSH TC-84A-5231
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list