!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PARTICULATE RESPIRATOR, DISPOSABLE, M/L, N95, MOULDED, STANDARD, NIOSH, 20/BOX

PARTICULATE RESPIRATOR, DISPOSABLE, M/L, N95, MOULDED, STANDARD, NIOSH, 20/BOX

HONEYWELL

PARTICULATE RESPIRATOR, DISPOSABLE, M/L, N95, MOULDED, STANDARD, NIOSH, 20/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTICULATE RESPIRATOR, DISPOSABLE, M/L, N95, MOULDED, STANDARD, NIOSH, 20/BOX

PARTICULATE RESPIRATOR, DISPOSABLE, M/L, N95, MOULDED, STANDARD, NIOSH, 20/BOX

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.40 / BOX of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSS14110388
  • Mfr. Model # 14110388
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Saf-T-Fit Plus medium/large light duty disposable particulate respirator comes in white. It meets the N95 NIOSH rating and has a metal nose clip, a standard face seal, and a dual adjustable headstrap. The moulded latex-free respirator comes in a box of 20. It has durable suspension straps and incorporates a humidity-resistant filter media.

Technical Specs

  • ItemDisposable Respirator
  • NIOSH RatingN95
  • Includes EyeshieldNo
  • ASTM Splash RatingNot Rated
  • Nosepiece TypeMetal Nose Clip
  • Face Seal TypeStandard
  • ColourWhite
  • Eyeshield MaterialNone
  • Individually PackagedNo
  • Mask Size M
  • Mask Headstrap Type Dual, Adjustable
  • Mask Shape Molded
  • ISO Cleanroom Class Not Rated
  • Exhalation Valve No
  • Latex Content Latex Free
  • Eyeshield Colour None
  • Eyeshield Dimensions None
  • Standards NIOSH TC-84A-3789
  • Country of Origin Tunisia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list