DISPOSABLE PANTS, 1.2 OZ/SQ YD WT, L/XL, ELASTIC CUFFS, WHITE, SERGED SEAM, 100 PK
DISPOSABLE PANTS, 1.2 OZ/SQ YD WT, L/XL, ELASTIC CUFFS, WHITE, SERGED SEAM, 100 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This white disposable pant is size X-large and is made out of high-density polyethylene. It has zero pockets. Liquid and particulate protective pants are worn over personal clothing to protect against hazardous and non-hazardous substances. They are often worn with shirts to provide full body coverage when heat stress is a concern.
Technical Specs
Item Disposable Pants
Inseam 28 3/4 in
Minimum Height 64 in
Package Quantity 12
Size XL
Waist Closure Elastic
Garment Style Pants
Hazard Protection Type Hazardous Light Chemical Spray, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Brand and Series Dupont Tyvek 400
Colour White
Maximum Height 67 in
Number of Pockets 0
Seam Style Serged
Ankle Closure Open
Anti-Static No
Sterile/Non-Sterile Non-Sterile
Material Polyethylene
Country of Origin Varies
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.57
/ PACKAGE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.89
/ PACKAGE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.21
/ PACKAGE
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.23
/ PACKAGE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.37
/ PACKAGE
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.23
/ PACKAGE
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.42
/ PACKAGE
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.42
/ PACKAGE
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$121.27
/ PACKAGE
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$121.27
/ PACKAGE
DUPONT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.42
/ PACKAGE